0 items

Delta Faucet Devonshire® Lever Handle Kit Pair

DHL5385

Color Finish

Starting at $73.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Devonshire®
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
2 in
IAPMO Listed
No
Length
6-2/7 in
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Width
3-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday