0 items

Delta Faucet Bancroft® Lever Handle Kit with Button and Set Screw

DRP28898

Color Finish

Starting at $27.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle with button and set screw

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta® Faucet Company 472-DST Kitchen Faucet
CARB OTC LEED Compliant
No
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday