0 items

Delta Faucet Waterfall® Lever Handle with Set Screw

DRP21469

Color Finish

Starting at $23.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle with red/blue button set and screw

SPECIFICATIONS

ADA Compliant
No
Collection
Waterfall®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Handle Type
Lever

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday