Delta Faucet Lewiston® 4-Hole Kitchen Faucet with Double Lever Handle and Spray

D21902LF

Manufacturer Part #: 21902LF

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/4" maximum deck thickness
  • 2.2 gpm
  • Handle Type: Lever
  • High arc spout swivels 360°
  • Includes matching finish veggie spray
  • No thick deck kit available
  • Orleans

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Lewiston®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
0 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Two Handle
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Height
8-3/16 in
Spout Reach
8-21/32 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Width
8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday