Single Handle Pull Out Touch Activated Kitchen Faucet with Two-Function Spray and Touch2O Technology in Venetian Bronze

This product has been replaced by

Delta Faucet Venetian® Bronze Single Handle Pull Out Kitchen Faucet
Delta Faucet Single Handle Pull Out Kitchen Faucet in Venetian® Bronze
Manufacturer Part #4353-RB-DST
You last purchased this on
 
Delta Faucet

Linden™ Single Handle Pull Out Touch Activated Kitchen Faucet with Two-Function Spray and Touch2O Technology in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Venetian® Bronze Single Handle Pull Out Kitchen Faucet
Delta Faucet Single Handle Pull Out Kitchen Faucet in Venetian® Bronze
Manufacturer Part #4353-RB-DST
Delta Faucet

Linden™ Single Handle Pull Out Touch Activated Kitchen Faucet with Two-Function Spray and Touch2O Technology in Venetian Bronze

  • Fast #
  • Part #D4353TRBDST
  • Item #4397472
  • Manufacturer Part #4353T-RB-DST
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Helps keep your faucet cleaner
  • LED light signals blue when touch mode is active and flashes red when batteries are running low
  • Touch activated
  • Easily wipe away calcium and lime build-up with the touch of a finger
  • Includes 6 AA batteries
  • Multi-Flow™ spray settings
  • TempSense® LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Automatic water flow shut-off after 4 minutes helps conserve water
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Linden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Faucet Center Size:
8 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Metal
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
No
Spout Height:
5-7/8 in
Spout Reach:
9-57/64 in
Spout Swivel:
120°
Spout Type:
Pull Out
Trim Only:
No
Width:
10-1/2 in