Linden 18 in. Towel Bar in Champagne Bronze

Part #D79418CZ  |  Item #4243400  |  Manufacturer Part #79418-CZ

$ 51.24 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Perfectly coordinates with the Linden bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-1/2 in. H x 3-1/2 in. D x 21-15/16 in. W

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Linden

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Depth: 3-1/2 in

Diameter: 21-47/50 in

Height: 2-1/2 in

Installation Type: Wall Mount

Length: 21-47/50 in

Material: Brass

Maximum Height: 2-1/2 in

Mount Type: Wall

Number of Bars: 1

Projection: 3-1/2 in

Side Spray: No

Smart Home Enabled: No

Weight: 0.75

Width: 21-47/50 in