Linden 4-1/4 in. Metal Handle Kit in Polished Chrome

Part #DRP84702  |  Item #7171520  |  Manufacturer Part #RP84702

$ 36.44 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Trim

Collection: Linden

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 2-19/100 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

Height: 2-69/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-1/4 in

Material: Metal

Maximum Height: 2-69/100 in

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Side Spray: No

Smart Home Enabled: No

Trim Only: No

WaterSense Labeled: No

Weight: 0.478

Width: 2 in