Delta Faucet

Linden Handle Flange in Brilliance Stainless

Part #DRP70637SS  |  Manufacturer Part #RP70637SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Linden

Color Finish: Stainless

Color Finish Category: Stainless Steel

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.3