Linden Metal Handle Kit in Venetian Bronze

Part #DRP60965RB  |  Manufacturer Part #RP60965RB

Starting at
$ 49.60 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Linden

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 2-13/100 in

Faucet Part Type: Handle Kit

Height: 6 in

Material: Metal

Maximum Height: 6 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.5