Linden Monitor 17 Series Shower Only Trim in Champagne Bronze (Trim Only)

Part #DT17294CZ  |  Item #4243332  |  Manufacturer Part #T17294-CZ

$ 183.54 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • WaterSense® certification promotes water conservation
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Linden

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Depth: 8-59/100 in

Faucet Connection: IPS

Faucet Material: Brass

Faucet Type: Tub & Shower Faucet

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 9-1/2 in

Material: Brass

Maximum Height: 9-1/2 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Reach: 6-1/2 in

Spray Type: Full

Trim Only: Yes

WaterSense Labeled: Yes

Weight: 3.1