Linden Plastic Handle Kit in Brilliance Stainless

Part #DRP84703SS  |  Item #7171582  |  Manufacturer Part #RP84703SS

$ 18.94 EACH

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Linden

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 2-13/100 in

Faucet Part Type: Handle Kit

Handle Material: Plastic

Height: 1-13/100 in

Material: Plastic

Maximum Height: 1-13/100 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Style: Modern

Type: Faucet

Weight: 0.08