Polished Chrome Escutcheon
Linden Polished Chrome Escutcheon
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Accessories
- CARB OTC LEED Compliant:
- No
- Collection:
- Linden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2-1/2 in
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 3/4 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Supply Lines Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.42 lb