Linden Pressure Balancing Tub and Shower Valve Trim Only in Venetian Bronze

Part #DT14093RB  |  Item #7171259  |  Manufacturer Part #T14093-RB

$ 115.74 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Single function operation
  • Single lever handle for ease of temperature control
  • Available in chrome, Aged Pewter, Brilliance Stainless or Champagne Bronze

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CSA Certified: Yes

Collection: Linden

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 6-3/4 in

Diameter: 7 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Material: Metal

Maximum Height: 7 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 1.55