Linden Pressure Balancing Valve Trim with Single Lever Handle in Venetian Bronze

Part #DT17093RB  |  Item #7171284  |  Manufacturer Part #T17093-RB

$ 159.39 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Utilizes the MultiChoice Universal rough-in feature - order separately
  • Dual function Pressure Balance control - Handle adjusts volume - Dial adjusts temperature

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CSA Certified: Yes

Collection: Linden

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 5-1/4 in

Diameter: 6-3/8 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Metal Lever

Height: 6-19/50 in

Maximum Height: 6-19/50 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 1.8

Width: 6-3/8 in