Linden Replacement Handle Assembly in Brilliance Venetian Bronze

Part #DRP70641  |  Manufacturer Part #RP70641RB

Starting at
$ 13.83 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Linden

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle Kit

GSA Approved: No

IAPMO Listed: No

Length: 3-3/5 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.02