Linden Replacement Handle Assembly in Chrome

Part #DRP70641  |  Item #4243647  |  Manufacturer Part #RP70641

$ 13.83 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Linden

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

Length: 3-3/5 in

Material: Brass

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.02