Delta Faucet Linden™ Roman Tub Trim with Hand Shower

DT4793

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-hole 8-16" installation
  • ADA Compliant
  • Altertive rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Coorditing hand shower included
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Hand shower includes double check valves for backflow protection
  • Rigid slip-on diverter spout
  • Spray settings include: Full Body spray
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Washerless Stem
Center Size
8 in - 16 in
Collection
Linden™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
7-7/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Faucet Valve Type
Washerless
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
7-7/8 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Showerhead Function
Single
Spout Height
5-1/2 in
Spout Reach
8-3/8 in
Spout Type
Rigid Slip-On Diverter
Spray Type
Full Body
Trim Only
Yes
Tub Spout Reach
8-3/8 in
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday