Shower Faucet in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Linden Shower Faucet in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Linden Shower Faucet in Brilliance® Stainless

  • Fast #
  • Part #DT14278SSCERLHD
  • Item #7776387
  • Manufacturer Part #T14278-SSCERLHD
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Linden
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
7-47/100 in
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Material:
Brass
Height:
12-7/25 in
IAPMO Listed -:
No
Material:
Brass
Maximum Height:
12-7/25 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
5-1/2 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.846 lb