Single Handle Wall Mount Filler in Polished Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Linden Single Handle Wall Mount Filler in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Linden Single Handle Wall Mount Filler in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT14193
  • Item #7171540
  • Manufacturer Part #T14193
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single function operation
  • Single lever handle for ease of temperature control
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • 6-1/2 in. non-diverter tub spout
  • Available in chrome, Aged Pewter, Brilliance Stainless or Champagne Bronze
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Linden
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
10-19/50 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
Flow Rate:
1-1/2 in
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
10-63/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Maximum Height:
10-63/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Scald Guard:
Yes
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Non-Diverter
Style:
Traditional
Trim Only:
Yes
Tub Spout Flow Rate:
6 gpm
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Non-diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
2.17 lb