Linden™ Single Handle Kitchen Faucet in Arctic Stainless

Part #D4453ARDST  |  Item #4472224  |  Manufacturer Part #4453-AR-DST

$ 177.03 EACH
(Pricing is for Arctic Stainless)

Color/Finish:
Arctic Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2 or 4-hole 8" installation
  • Includes convenient side sprayer
  • ADA Compliant
  • Standard spout swivels 120degrees
  • Lifetime limited faucet and finish warranty for original purchaser

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Linden™

Color Finish: Arctic Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 11-3/8 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Coated Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 5-7/8 in

Spout Reach: 9-13/16 in

Spout Swivel: 120°

Spout Type: [Low Arc, Swivel]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Weight: 5.45

Width: 10-1/2 in