Delta Faucet

Linden Single Handle Kitchen Faucet in Polished Chrome

Part #D4453DST  |  Manufacturer Part #4453-DST

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2 or 4-hole 8" installation
  • Includes convenient side sprayer
  • Standard spout swivels 120degrees
  • Max deck thickness: 2 1/2"
  • Includes 10 1/2" escutcheon
  • Includes matching spray
  • 32" minimum supply lines
  • DIAMOND™ Valve

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Linden

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Depth: 12 in

End Connection 1: PEX

End Connections: PEX

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 11-3/8 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 10-4/25 in

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Zinc

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 10-4/25 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 4 Hole

Side Spray: Yes

Smart Home Enabled: No

Spout Height: 5-7/8 in

Spout Reach: 9-81/100 in

Spout Swivel: 120°

Spout Type: Standard Swivel

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Weight: 5.433

Width: 10-1/2 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Delta Faucet Linden Single Handle Kitchen Faucet in Polished Chrome