Single Handle Vessel Filler Bathroom Sink Faucet in Venetian Bronze

You last purchased this on
 
Delta Faucet

Linden™ Single Handle Vessel Filler Bathroom Sink Faucet in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Linden™ Single Handle Vessel Filler Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D794RBDST
  • Item #4243288
  • Manufacturer Part #794-RB-DST
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single hole installation
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Rigid spout
  • Diamond™ Seal Technology
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • ADA Compliant
  • Less pop-up
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Linden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
6-91/100 in
Faucet Connection Size:
3/8 in
Faucet Material:
Zinc
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
13-3/50 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-63/100 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
4.4 lb