Single Handle Wall Mount Filler in Polished Chrome (Trim Only)
Linden Single Handle Wall Mount Filler in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single function operation
- Single lever handle for ease of temperature control
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- 6-1/2 in. non-diverter tub spout
- Available in chrome, Aged Pewter, Brilliance Stainless or Champagne Bronze
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Linden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-53/100 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- CWT, IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 10-11/50 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Maximum Height:
- 10-11/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Non-Diverter
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6 gpm
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Non-diverter
- Valve Trim Type:
- Pressure Balancing
- Weight:
- 2.02 lb