Single Lever Handle Assembly for Monitor® 14 Series Shower Trims in Polished Chrome
Linden Single Lever Handle Assembly for Monitor® 14 Series Shower Trims in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Linden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-1/100 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb
- Width:
- 3 in