Delta Faucet

Linden™ Single Lever Handle Kit in Venetian Bronze

Part #DRP70639RB  |  Manufacturer Part #RP70639RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Linden™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Length: 6 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

Weight: 0.15