Delta Faucet

Linden Two Handle Centerset Bathroom Sink Faucet in Venetian Bronze

Part #D2594RBMPUDST  |  Manufacturer Part #2594-RBMPU-DST

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Rigid spout
  • Assembled dimensions: 5-3/4 in. H x 6-29/32 in. D x 9-5/8 in. W

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: [Residential, Commercial]

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Linden

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 6-91/100 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Zinc

Faucet Mount: Centerset

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Material: Zinc

Handle Type: Lever

Height: 5-3/4 in

Lead Law Compliant: Yes

Material: Zinc

Maximum Height: 5-3/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-3/4 in

Spout Reach: 4-22/25 in

Spout Type: Rigid

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 4.574

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Delta Faucet Linden Two Handle Centerset Bathroom Sink Faucet in Venetian Bronze