Two Handle Multi Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
Linden™ Two Handle Multi Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Easy turn dial to change hand shower sprays
- Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
- Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
- Diverter lever sets In2ition Two-in-One Shower to one of three options: Showerhead and Hand shower, Showerhead only, and Hand shower only
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Linden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- EPA Compliant:
- Yes
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- Yes
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- Style:
- Traditional
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.2 gpm
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes