Linden Two Handle Multi Function Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

Part #DT17494RBI  |  Item #4243557  |  Manufacturer Part #T17494-RB-I

$ 233.04 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter lever sets In2ition Two-in-One Shower to one of three options: Showerhead and Hand shower, Showerhead only, and Hand shower only
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
  • Easy turn dial to change hand shower sprays
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Linden

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 9-59/100 in

Escutcheon Height: 6-3/8 in

Escutcheon Width: 6-3/8 in

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 12-33/50 in

IAPMO Listed: No

Material: Plastic

Maximum Height: 12-33/50 in

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Shower Arm Reach: 5-1/2 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Dual

Side Spray: No

Smart Home Enabled: No

Spout Reach: 6-1/2 in

Spout Type: Pull-up tub spout

Spray Type: [Full Spray, Full Spray w/ Massage, Massage, Pause]

Trim Only: Yes

Tub Spout Flow Rate: 6.2 gpm

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 5.13