Delta Faucet
Linden™ Two Handle Roman Tub Faucet in Brilliance® Stainless (Trim Only)
Part #DT2793SS | Item #7171442 | Manufacturer Part #T2793-SS
Product Details
- ADA Compliant
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- 3-hole 8-16" installation
- Rigid slip-on spout
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CSA Certified: Yes
Center Size: 8 in - 16 in
Collection: Linden™
Color Finish: Brilliance® Stainless
Color Finish Category: Stainless Steel
Depth: 10-11/25 in
EPA Compliant: Yes
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Flow Rate: 2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
Height: 7-7/8 in
IAPMO Listed: No
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 5-1/2 in
Spout Type: Rigid Slip-on
Trim Only: Yes
Tub Spout Reach: 8-3/8 in
UL Listed: No
WaterSense Labeled: Yes
Weight: 5.61