Linden Two Handle Roman Tub Faucet in Champagne Bronze Trim Only

Part #DT2794CZ  |  Item #4243655  |  Manufacturer Part #T2794-CZ

$ 282.00 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Linden

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 10-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Faucet Valve Type: Washerless

Flow Rate: 18 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 7-7/8 in

IAPMO Listed: Yes

Material: Brass

Maximum Deck Thickness: 1-1/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Side Spray: No

Smart Home Enabled: No

Spout Height: 7-7/8 in

Spout Reach: 8-3/8 in

Spout Type: Rigid Slip-on

Trim Only: Yes

Type: Faucet

WaterSense Labeled: Yes

Weight: 5.61