Linden™ Two Handle Roman Tub Faucet in Chrome (Trim Only)

Part #DT2793  |  Item #7171276  |  Manufacturer Part #T2793

$ 176.34 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Linden™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Height: 7-7/8 in

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Washerless

Flow Rate: 2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-1/2 in

Spout Reach: 8-3/8 in

Spout Type: Rigid Slip-On

Trim Only: Yes

Tub Spout Reach: 8-3/8 in

Type: Faucet

UL Listed: No

WaterSense Labeled: Yes

Weight: 5.61