Delta Faucet
Linden Two Handle Roman Tub Faucet in Venetian Bronze Trim Only
Part #DT2794RB | Item #4243407 | Manufacturer Part #T2794-RB
Product Details
- ADA Compliant
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- 3-hole 8-16" installation
- Rigid slip-on spout
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: Yes
Center Size: 8 in - 16 in
Collection: Linden
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Depth: 10-1/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Flow Rate: 18 gpm
Green: [Yes, WaterSense]
Handle Material: Brass
Handle Type: Lever
Height: 7-22/25 in
IAPMO Listed: Yes
Maximum Height: 7-22/25 in
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 5-1/2 in
Spout Reach: 8-19/50 in
Spout Type: Rigid Slip-on
Trim Only: Yes
Tub Spout Reach: 8-3/8 in
Type: Roman Tub Faucet
WaterSense Labeled: Yes
Weight: 5.61