Linden Two Handle Single Function Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

Part #DT17493RB  |  Item #7171443  |  Manufacturer Part #T17493-RB

$ 205.20 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: H2OKinetic

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Linden

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 12-19/50 in

Diameter: 6 in

Escutcheon Height: 6-3/8 in

Escutcheon Width: 6-3/8 in

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 12-1/2 in

IAPMO Listed: No

Material: Metal

Maximum Height: 12-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: Full Spray

Trim Only: Yes

Tub Spout Flow Rate: 6.2 gpm

Tub Spout Reach: 6-1/2 in

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 4.25