Two Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Linden™ Two Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Linden™ Two Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT17094CZ
  • Item #4243516
  • Manufacturer Part #T17094-CZ
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual function pressure balance control - handle adjusts volume - dial adjusts temperature
  • Monitor valve keeps water temperature within a safe 3° range
  • Utilizes the MultiChoice® universal rough-in feature - order separately
  • Backed by Delta Faucet’s lifetime limited warranty
  • Set ideal temperature and adjust volume separately
  • Available in Chrome, Aged Pewter, Brilliance Stainless or Champagne Bronze
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Linden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
1.75 gpm
Style:
Transitional
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
1.8 lb