Linden Valve Only in Venetian Bronze

Part #DT17094RB  |  Item #4243265  |  Manufacturer Part #T17094-RB

$ 159.39 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Utilizes the MultiChoice Universal rough-in feature - order separately
  • Dual function Pressure Balance control - Handle adjusts volume - Dial adjusts temperature
  • Monitor valve keeps water temperature within a safe 3° range
  • Available in chrome, Aged Pewter, Brilliance Stainless or Champagne Bronze

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CSA Certified: Yes

Collection: Linden

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/4 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Handle Type: Lever

Height: 6-19/50 in

IAPMO Listed: Yes

Material: Zinc

Maximum Height: 6-19/50 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Weight: 1.8