Delta Faucet Litze™ 1.8 gpm 1-Hole Articulating Faucet with Single Lever Handle

D64243LF

Color Finish

Starting at $845.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • DIAMOND Seal Technology
  • Dual-jointed articulating arm with semi-flexible hose
  • Euro-motion Diamond Valve with InnoFlex waterways
  • MagneDock Technology - magnetic docking system
  • SmartTouch Technology with TempID - tap on/off functionality with temperature indicating LED light
  • Touch-Clean nozzles - swipe away mineral deposits
  • Two-function wand: spray and stream

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1807
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Litze™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
Height
21-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
21-1/2 in
Spout Swivel
360°
Spout Type
High Arc, Pull Out
Trim Only
No
Type
D64243LFPC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday