Delta Faucet Litze™ Thermostatic Trim Lever Handle Kit

DHL6032

Color/Finish

Starting at $72.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handles are ADA compliant

SPECIFICATIONS

ADA Compliant
Yes
Collection
Litze™
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday