Locknut for Classic 120, 420, 2100, 2102 and 2400 Series

You last purchased this on
 
Delta Faucet

Locknut for Classic 120, 420, 2100, 2102 and 2400 Series

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Locknut for Classic 120, 420, 2100, 2102 and 2400 Series

  • Fast #
  • Part #DRP6183
  • Item #76940
  • Manufacturer Part #RP6183
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lock nuts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Classic 120, 420, 2100, 2102 and 2400 Series
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Locknut
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
Weight:
0.045 lb