2.5 gpm Tub and Shower Trim Kit with Single Lever Handle and Diverter Spout in Brilliance Stainless (Trim Only)
Lockwood™ 2.5 gpm Tub and Shower Trim Kit with Single Lever Handle and Diverter Spout in Brilliance Stainless (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Separate volume and temperature controls for maximum comfort
- Lockwood
- Handle Type: Lever
- Drenching Touch-Clean® raincan showerhead with full spray pattern
- Pull-up diverter tub spout for easy shower operation
- Monitor Scald-Guard® valve keeps water temperature within +/-3°F
- Handle adjusts volume, dial on handle controls temperature
- Required accessories: Universal rough valve body: R10000 series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Lockwood™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Connection:
- IPS
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Spout Type:
- Pull Up Diverter
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in