3-Hole Roman Tub Trim with Double-Handle in Brilliance Stainless (Trim Only)
Lockwood™ 3-Hole Roman Tub Trim with Double-Handle in Brilliance Stainless (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Solid brass construction, exposed pop-up drain without overflow
- Lockwood
- Handle Type: Less handles
- Required accessories: rough-in valve: R2707; Handles: H640
- 8 1/2" long rigid spout with attractive curve
- Spout is 7 3/4" high and 4 1/8" from deck to spout outlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Lockwood™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 19 gpm
- IAPMO Listed -:
- Yes
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-1/8 in
- Spout Type:
- Rigid
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/2 in
- WaterSense Labeled:
- No