Delta Faucet

Lockwood™ 3-Hole Roman Tub Trim with Double-Handle in Polished Chrome (Trim Only)

Part #DT2740LHP  |  Manufacturer Part #T2740-LHP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lockwood
  • Trim only
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout is 7 3/4" high and 4 1/8" from deck to spout outlet
  • 8 1/2" long rigid spout with attractive curve
  • Handle Type: Less handles
  • Required accessories: rough-in valve: R2707; Handles: H640

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Lockwood™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Flow Rate: 19 gpm

IAPMO Listed: Yes

Material: Brass, Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-1/8 in

Spout Reach: 8-1/2 in

Spout Type: Rigid

Trim Only: Yes

Tub Spout Reach: 8-1/2 in

WaterSense Labeled: No