3/4 in. Metal and Plastic Cover in Aged Pewter
Lockwood™ 3/4 in. Metal and Plastic Cover in Aged Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lockwood™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Aged Pewter
- Faucet Part Type:
- Cover
- Length:
- 3/4 in
- Material:
- Metal, Plastic