Tub Spout In Polished Chrome
Lockwood Tub Spout In Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
- 7 3/4" total length
Specifications
- ADA Compliant:
- No
- Collection:
- Lockwood
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Weight:
- 0.81 lb