Delta Faucet

Male Aerator

Part #DRP51505  |  Manufacturer Part #RP51505

End Connections:

Male
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • English spout adapter

Documents

Specifications

ADA Compliant: No

Application: Residential

Depth: 3/4 in

End Connection 1: Male

End Connections: Male

Fitting Size 1: 55/64 in

Fitting Size 2: 55/64 in

Fitting Sizes: 55/64 in

Handle Material: Plastic

Height: 63/100 in

Material: Plastic

Maximum Height: 63/100 in

NSF Certified: No

Pressure Compensating: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.01