Male Threaded Aerator in Chrome
Male Threaded Aerator in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15/16 in. - 27 male thread
- Male thread
- Delta® aerator
- For use with: Classic kitchen/lavatory Faucet
- 2.2 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1-1/5 in
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 15/16 in
- Fitting Sizes:
- 15/16 in
- Flow Rate:
- 2.2 gpm
- IAPMO Listed -:
- No
- Length:
- 1-1/5 in
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure Compensating:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Thread Size:
- 27 mm
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.03 lb