Mandolin™ Escutcheon, Base Plate and Bolt in Polished Chrome

Part #DRP75614  |  Item #4636665  |  Manufacturer Part #RP75614

$ 29.96 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

Collection: Mandolin™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Escutcheon

GSA Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

WaterSense Labeled: No

Weight: 0.7