Metal Escutcheon in Polished Chrome
Mandolin™ Metal Escutcheon in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Mandolin™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2-13/100 in
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 19/50 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Maximum Height:
- 19/50 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.08 lb
- Width:
- 6 in