Escutcheon with Gasket and Hardware in Polished Chrome
Mateo Escutcheon with Gasket and Hardware in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Accessories
- CARB OTC LEED Compliant:
- No
- Collection:
- Mateo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2 in
- Faucet Part Type:
- Escutcheon
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 10-3/4 in
- Material:
- Zinc
- Maximum Height:
- 1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.186 lb
- Width:
- 10-1/2 in