Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and ShieldSpray Technology in Black Stainless

You last purchased this on
 
Delta Faucet

Mateo® Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and ShieldSpray Technology in Black Stainless

  • Fast #
  • Part #D9183KSDST
  • Item #7780504
  • Manufacturer Part #9183-KS-DST
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Mateo® Single Handle Pull Down Kitchen Faucet with Three-Function Spray, Magnetic Docking and ShieldSpray Technology in Black Stainless

This product requires certification to purchase.

X Points
Color Finish Name: Black Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ShieldSpray® Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Optional escutcheon available for purchase separately
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 1 or 3-hole 6" or 8" installation
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Mateo®
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/2 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Diamond Coated Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
20 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-1/8 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Spray Type:
Aerated Stream, Spray, ShieldSpray™
Supply Lines Included:
Yes
UL Listed:
No
Weight:
6.424 lb