Large Single Lever Handle in Brilliance Pearl Nickel
Memoirs® Large Single Lever Handle in Brilliance Pearl Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on 13/14/17 series tub/showers
- Finish guaranteed not to tarnish or corrode
- Complete handle kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Memoirs®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Pearl Nickel
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- Width:
- 3-2/5 in